Skip Content
PIN TUMBLER CAM DOOR LOCK,DULLCHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TUMBLER CAM DOOR LOCK,DULLCHROM

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXZ4
  • Mfr. Model # 4TXZ4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Dull Chrome
  • Includes Two Keys, Strike, Mounting Hardware
  • For Door Thickness (In.) 7/8
  • Item Door Deadbolt
  • Key Number 107
  • Standards ANSI/BHMA Grade 2
  • Key Type Alike
  • Mounting Hole Dia. (In.) 57/64
  • Max. Latching Distance (In.) 1/4
  • Mounting Hardware Included
  • Opens With Key
  • Lock Style Cabinet
  • Lock Type Dead Bolt
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list