Skip Content
PIN TERMINALS 16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN TERMINALS 16-14

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2172
  • Mfr. Model # 84-2172
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3048
  • Shipping Weight 0.04 lbs

Product Details

Vinyl insulated specialty terminals. Vinyl pin terminal connectors. Blue colour. Wire range 16-14 AWG. Pin diameter 0.025 inches. Package quantity 15.

Technical Specs

  • Insulation Color Blue
  • Item Vinyl Pin Terminal Connectors
  • Features Operating Temperature Range: 75 Degrees C (167 Degrees F), Vinyl Insulation Sleeve Withstands the Pressure of Crimping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list