Skip Content
PIN TERMINAL,YELLOW,BUTTED,12-10,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TERMINAL,YELLOW,BUTTED,12-10,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGP5
  • Mfr. Model # 5UGP5
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.15 lbs

Product Details

Pin Terminal, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.906 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50

Technical Specs

  • Item Pin Terminal
  • Max. Voltage 600 V
  • Insulation Type Vinyl
  • Max. Temp. 221 Degrees F
  • Overall Length 0.906"
  • Wire Range 12 - 10 AWG
  • Standards UL/ROHS
  • Seam Butted
  • Connection Type Crimp
  • Connection Material Copper
  • Barrel Inside Dia. 0.134"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list