Skip Content
PIN TERMINAL,RED,BUTTED,22 TO 16,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TERMINAL,RED,BUTTED,22 TO 16,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGP3
  • Mfr. Model # 5UGP3
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1380
  • Shipping Weight 0.15 lbs

Product Details

Pin Terminal, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 16 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

Technical Specs

  • Item Pin Terminal
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Overall Length 1.134"
  • Standards UL/ROHS
  • Wire Range 22 - 16 AWG
  • Connection Material Copper
  • Seam Butted
  • Barrel Inside Dia. 0.067"
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list