Skip Content
PIN TERMINAL,RED,BRAZED,22-18,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN TERMINAL,RED,BRAZED,22-18,PK100

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHE8
  • Mfr. Model # 4RHE8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Item Pin Terminal
  • Overall Length 0.84"
  • Insulation Type Vinyl
  • Wire Range 22 to 18 AWG
  • Seam Brazed
  • Standards UL Listed/CSA Certified
  • Connection Type Crimp
  • Connection Material Copper
  • Barrel Inside Dia. 0.075"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list