PIN TERMINAL,BLUE,BUTTED,16-14,PK10
PIN TERMINAL,BLUE,BUTTED,16-14,PK10
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pin Terminal, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.134 In., Butted Seam, Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100
Technical Specs
- Item Pin Terminal
- Contact Material Copper
- Insulation Colour Blue
- Insulation Material Vinyl
- Maximum Voltage 600V
- Maximum Wire Size 14 AWG
- Pin Length 0.709 in
- Seam Style Butted
- Termination Style Crimp
- Barrel Length 0.433 in
- Barrel Style Crimp
- Connection Type Crimp
- For Conductor Type Stranded or Solid Copper
- Overall Length 1.134 in
- Terminal Type Pin
- Contact Finish Tin
- UL 94 Flammability Rating V-0
- Insulation Coverage Partial Coverage
- Maximum Operating Temperature 221 Degrees F
- Minimum Wire Size 16 AWG
- Pin Diameter 0.079 in
- RoHS Compliant Yes
- Standards UL/RoHS
- Barrel Inside Diameter 0.091 in
- Barrel Outside Diameter 0.177 in
- Compatible with Product Type Insulated Stranded Copper Cable
- Current 30 A
- Insulation Type Vinyl
- Special Features Funnel Entry
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.47
/ PACKAGE
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.17
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.23
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.20
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$563.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.31
/ EACH