PIN STRAIGHT 1/4 TIP 6IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIN STRAIGHT 1/4 TIP 6IN OAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOD20
  • Mfr. Model # D20
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length (In.) 6
  • Item Drift Pin
  • Tip Size (In.) 1/4
  • Design Straight Type/Single End Aligning
  • Meets/Exceeds FM, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Application For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
  • Hex (In.) 1/2
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Construction Aluminum Bronze
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list