Skip Content
PIN SPRING SLOTTED 1/2X4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN SPRING SLOTTED 1/2X4 BULK

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC301-594
  • Mfr. Model # 301-594
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Slotted spring pin, package of 100. Size 1/2 x 4 inches.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list