PIN SPANNER WRENCH,5-3/8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN SPANNER WRENCH,5-3/8 IN. L

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WNU9
  • Mfr. Model # 5WNU9
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Fixed Pin Spanner Wrench
  • Finish Bright Zinc
  • Application Various Elkay and Halsey Taylor Water Coolers
  • Standards Federal Specification GGG-W-665B
  • Capacity 1-1/16"
  • Overall Length 5-3/8"
  • Pin Dia. 1/8"
  • Pin Length 1/4"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list