Skip Content
PIN SCREW AND SHACKLE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN SCREW AND SHACKLE 5/8IN

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58SPASI
  • Mfr. Model # 58SPASI
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Carbon Steel Body. Alloy Steel Pin. Heat treated and tempered. Galvanized for rust protection

Technical Specs

  • Body Size 5/8"
  • Finish Galvanized
  • Item Anchor Shackles
  • Body Material Carbon Steel
  • Standards OSHA, ASME B30.9
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Working Load Limit 6500 lbs
  • Pin Style Screw
  • Pin Dia. 3/4"
  • Pin Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list