PIN SAFETY INDUSTRIAL 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN SAFETY INDUSTRIAL 3/32IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66489
  • Mfr. Model # 66489
  • UNSPSC # 53141502
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.02 lbs

Product Details

Industrial safety pins, wire diameter 3/32 inch, inside length 1-11/16 inches, inside width 5/8 inch. Oil tempered steel. Clear zinc plated finish.

Technical Specs

  • Wire Dia. 3/32"
  • Item Safety Pin
  • Package Quantity 10
  • Overall Length 1-11/16"
  • Shank Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list