Skip Content
PIN SAFETY INDUSTRIAL 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN SAFETY INDUSTRIAL 1/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66470
  • Mfr. Model # 66470
  • UNSPSC # 31162413
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.05 lbs

Product Details

Industrial safety pins, wire diameter 1/8 inch, inside length 3-1/8 inches, inside width 1-1/16 inches. Oil tempered steel. Clear zinc plated finish.

Technical Specs

  • Wire Dia. 1/8"
  • Finish Clear Zinc Plated
  • Item Safety Pin
  • Material Steel
  • Package Quantity 10
  • Overall Length 3-1/8"
  • Shank Length 1.06"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List