Skip Content
PIN PUNCH - LONG 5/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN PUNCH - LONG 5/32IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN4PPL04
  • Mfr. Model # 4PPL04
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Length (In.) 6-19/64
  • Item Pin Punch
  • Application For Driving Out And Removing Pins And Keys
  • Tip Size (In.) 5/32
  • Construction Steel
  • Characteristics Soft Head For Safety, Will Mushroom, Not Chip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list