Skip Content
PIN PUNCH 1/16 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN PUNCH 1/16 X 6

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-230
  • Mfr. Model # 16-230
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hex (In.) 3/8"
  • Item Pin Punch
  • Length (In.) 6"
  • Application Demolition
  • Tip Size (In.) 1/16
  • Construction Chrome Vanadium Steel
  • Design Forged 1 - Piece
  • Characteristics Hardened Striking Surface
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list