Discontinued with Replacement
PIN NAILER KIT 18V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIN NAILER KIT 18V KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXTP01
  • Mfr. Model # LXTP01
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs
Suggested Replacement Product
NAILER PIN 18V

Your Price: NA

Product Details

Pin Nailer Kit, Fastener Range 11/16 In., 1 In., 1-3/16 In., 1-3/8 In., Gauge 1-3/8 In., Magazine Stick, Magazine Capacity 130 Nails, Depth Control On-Board, Battery Included 2 Batteries, Battery Pack Replacement BL1830 (194205-3), Battery Capacity 18 V (3.0 Ah) Lithium-Ion, Handle Type Ergonomic Soft Rubber Grip, Triggering Mode Double Trigger, Light LED Job Light, Length 9-3/4 In., Height 8-1/2 In., Tool Weight 4.6 lbs.

Technical Specs

  • Gauge 1-3/8"
  • Handle Type Ergonomic Soft Rubber Grip
  • Height 8-1/2"
  • Includes Charger (DC18RA), Nose Adaptor (419525-7), Safety Goggles (195246-2), Hex Wrench (783201-2), Hook (346449-3), Plastic Carrying Case (141134-1)
  • Item Pin Nailer Kit
  • Length 9-3/4"
  • Battery Included (2) Yes
  • Battery Pack Replacement BL1830 (194205-3)
  • Light LED Job Light
  • Magazine Capacity 130
  • Tool Weight 4.6 lbs.
  • Triggering Mode Double Trigger
  • Voltage 18.0
  • Depth Control On-Board
  • Magazine Stick
  • Battery Capacity 3.0 Ah
  • Fastener Range 1-3/8"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list