Skip Content
PIN LYNCH COTTERLESS 3/16X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PIN LYNCH COTTERLESS 3/16X1 1/4

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HLA9
  • Mfr. Model # 3HLA9
  • UNSPSC # 31162416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Zinc Dichromate
  • Includes -
  • Length 1-9/16"
  • Item Lynch Pin
  • Material C1010-C1020 Steel
  • Package Quantity 10
  • Type Standard
  • Overall Length -
  • Meets/Exceeds -
  • Usable Length 1-1/4"
  • Pin Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list