Skip Content
PIN KNURLED 5/16 LO-VEL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN KNURLED 5/16 LO-VEL 1/2IN

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX1503K
  • Mfr. Model # 1503K
  • UNSPSC # 31162101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • For Use With Mfr. No. HD22, SA270
  • Application For Fastening Hard Concrete And Hard Steel
  • Length (In.) 1/2
  • Head Dia. (In.) 0.3
  • Item Fastener Pin
  • Package Quantity 100
  • Shank Dia. (In.) 0.145
  • Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list