PIN HITCH CLIPS (AHP61) ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN HITCH CLIPS (AHP61) ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-338
  • Mfr. Model # 020-338
  • UNSPSC # 27112402
  • CATALOGUE PAGE # 1126
  • Shipping Weight 3.17 lbs

Product Details

Hitch pin clips are made of oil-tempered spring steel wire and are bright plated. Contains 150 hitch pin clips, 8 sizes. Packed in a sturdy, fibreboard container with individual compartments.

Technical Specs

  • Item Hitch Pin Clips Assortments
  • Material Oil - Tempered Spring Steel
  • Number of Pieces 105

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list