Skip Content
PIN HAIR HP-17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN HAIR HP-17

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66317
  • Mfr. Model # 66317
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.1 lbs

Product Details

Eye bolt, hair pin clip, industry number 17, internal, 3/32 inch wire diameter, 1-9/16 inch overall length, 5/16 inch eye inside diameter.

Technical Specs

  • Type Internal
  • Material Mb Spring Wire
  • Length 1-9/16"
  • Finish Zinc Plated
  • Item Hair Pin Clips
  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list