Skip Content
PIN HAIR HP-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN HAIR HP-10

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66326
  • Mfr. Model # 66326
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.43 lbs

Product Details

Eye bolt, hair pin clip, industry number 10, internal, 5/32 inch wire diameter, 2-5/16 inch overall length, 3/4 inch eye inside diameter.

Technical Specs

  • Type Internal
  • Item Hair Pin Clips
  • Length 2-15/16"
  • Finish Zinc Plated
  • Material Mb Spring Wire
  • Package Quantity 25

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List