Skip Content
PIN HAIR 3/16X3-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN HAIR 3/16X3-3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66304
  • Mfr. Model # 66304
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1905
  • Shipping Weight 0.07 lbs

Product Details

Hair pin clip - internal, wire diameter 3/16 inch, overall length 3-3/4 inches, eye inside diameter 7/8 inch. Oil tempered MB spring wire. Clear zinc plated finish.

Technical Specs

  • Type Internal
  • Finish Zinc Plated
  • Item Hair Pin Clips
  • Length 3-3/4"
  • Material Mb Spring Wire
  • Package Quantity 100

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List