Skip Content
PIN GAGE SET,PLUS,5.00-9.98MM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN GAGE SET,PLUS,5.00-9.98MM,BLACK

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VUE7
  • Mfr. Model # 5VUE7
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.22 lbs

Technical Specs

  • Application Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
  • Item Pin Gage Set, Plus
  • Includes Certificate of Accuracy w/NIST Traceability
  • Material Black Oxide Coated 52100 Tool Steel
  • Meets/Exceeds ISO 17025:2005 by A2LA
  • Tolerance Class ZZ (0.005mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list