Skip Content
PIN GAGE SET,MINUS,190 PC,0.061-0.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIN GAGE SET,MINUS,190 PC,0.061-0.2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLG2
  • Mfr. Model # 5PLG2
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Product Details

0.0002" tolerance. 2" length. 0.001" increments.Use for determining small hole sizes, for gauging slots, and for finding hole distances. Class ZZ.

Technical Specs

  • Application Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances: Measures Hole, Slot or Gap Sizes: Checks Distances Between Holes: Go/No-Go Gage
  • Includes Case
  • Item Pin Gage Set, Minus, 190 Pc
  • Length (In.) 2
  • Measuring Range (In.) 0.061 to 0.250
  • Grade Class ZZ
  • Material Black Oxide Coated No-Go Minus
  • Shape Cylindrical
  • Increments (In.) 0.0010
  • Tolerance 0.0002

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list