PIN GAGE SET,MINUS,125 PC,0.626-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIN GAGE SET,MINUS,125 PC,0.626-0.7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PLF6
  • Mfr. Model # 5PLF6
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Product Details

0.0002" tolerance. 2" length. 0.001" increments.Use for determining small hole sizes, for gauging slots, and for finding hole distances. Class ZZ.

Technical Specs

  • Application Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances: Measures Hole, Slot or Gap Sizes: Checks Distances Between Holes: Go/No-Go Gage
  • Includes Case
  • Length (In.) 2
  • Measuring Range (In.) 0.626 to 0.750
  • Material Polished No-Go Minus
  • Grade Class ZZ
  • Shape Cylindrical
  • Tolerance 0.0002
  • Item Pin Gage Set, Minus, 125 Pc
  • Increments (In.) 0.0010

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list