Skip Content
PIN GAGE,PLUS,0.050 IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN GAGE,PLUS,0.050 IN,BLACK

VERMONT GAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MAW9
  • Mfr. Model # 5MAW9
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Measure hole sizes. Calculate distances between holes. Gage slot width. Check locations. Use for Go/No-Go gaging. Size in micrometers and snap gages.
  • Item Pin Gage, Plus
  • Material Black Oxide Treated 52100 Tool Steel
  • Includes Certificate of Accuracy with NIST traceability
  • Meets/Exceeds ISO 17025:2005 by A2LA
  • Tolerance Class ZZ (0.0002")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list