PIN DRIFT NON SPARK 8X15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIN DRIFT NON SPARK 8X15/16

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOD3
  • Mfr. Model # D3
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
  • Hex (In.) 15/16
  • Item Drift Pin, Barrel Type
  • Length (In.) 8
  • Tip Size (In.) 7/16
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Design 1-Piece
  • Characteristics -
  • Meets/Exceeds FM Approved
  • Construction Aluminum Bronze
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list