Skip Content
PIN DRIFT NON SPARK 8X11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIN DRIFT NON SPARK 8X11/16

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOD1
  • Mfr. Model # D1
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
  • Item Drift Pin, Barrel Type
  • Hex (In.) 11/16
  • Length (In.) 8
  • Construction Aluminum Bronze
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Tip Size (In.) 3/16
  • Design 1-Piece
  • Characteristics -
  • Meets/Exceeds FM Approved
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list