PIN DOWEL STL ALLOY 5/8X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN DOWEL STL ALLOY 5/8X3-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT241394
  • Mfr. Model # 241394
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 304.2 lbs

Product Details

Dowel pin. Size 5/8 x 3-1/2 inches.

Technical Specs

  • Package Quantity 25
  • Item Dowel Pin
  • Material Alloy Steel
  • Overall Length 3-1/2"
  • Thread Size 5/8"
  • Meets .0002 ASME / ANSI B18.8.2-2000
  • System of Measurement Inch
  • Point Dia. 0.595" - 0.611"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list