PIN DOWEL STL ALLOY 5/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN DOWEL STL ALLOY 5/16X3

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT241244
  • Mfr. Model # 241244
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.2 lbs

Product Details

Dowel pin. Size 5/16 x 3 inches.

Technical Specs

  • Finish Plain
  • Item Dowel Pin
  • Package Quantity 100
  • Type 7/8"-9 NC Socket Set Screws ( 1/2" Key)
  • Material Alloy Steel
  • Thread Size 5/16"
  • Overall Length 3"
  • Meets .0002 ASME / ANSI B18.8.2-2000
  • System of Measurement Inch
  • Point Dia. 0.290" - 0.302"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list