Skip Content
PIN DOWEL STL ALLOY 3/16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL STL ALLOY 3/16X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT241127
  • Mfr. Model # 241127
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Dowel pin. Size 3/16 x 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Type 3/16" Plain Dowel Pins
  • Item Dowel Pin
  • Material Steel Alloy
  • Overall Length 3/4"
  • Meets ANSI B18.8.2 2000

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List