Skip Content
PIN DOWEL STL ALLOY 1/8X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL STL ALLOY 1/8X3/4

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT241094
  • Mfr. Model # 241094
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

Dowel pin. Size 1/8 x 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Type 1/8" Plain Dowel Pins
  • Item Dowel Pin
  • Meets ANSI B18.8.2 2000
  • Material Steel Alloy
  • Overall Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list