Skip Content
PIN DOWEL STL ALLOY 1/4X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL STL ALLOY 1/4X2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT241187
  • Mfr. Model # 241187
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Dowel pin. Size 1/4 x 2 inches.

Technical Specs

  • Type 1/4" Plain Dowel Pins
  • Package Quantity 100
  • Item Dowel Pin
  • Material Steel Alloy
  • Meets ANSI B18.8.2 2000
  • Overall Length 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List