Skip Content
PIN DOWEL HARD D6325 M6-8X45MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-8X45MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.080.0045
  • Mfr. Model # M39080.080.0045
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 1.95 lbs

Technical Specs

  • Dia. 8 mm
  • Finish Plain
  • Item Dowel Pin
  • Overall Length 45 mm
  • Meets DIN 6325
  • Material Hardened Steel
  • Package Quantity 50
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Type Dowel
  • Length Tolerance +/-0.31mm
  • Nominal Diameter 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list