Skip Content
PIN DOWEL HARD D6325 M6-6X24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-6X24MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.060.0024
  • Mfr. Model # M39080.060.0024
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 1.17 lbs

Technical Specs

  • Dia. 6 mm
  • Finish Plain
  • Package Quantity 100
  • Material Hardened Steel
  • Overall Length 24 mm
  • Item Dowel Pin
  • Meets DIN 6325
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Type Dowel
  • Length Tolerance +/-0.26mm
  • Nominal Diameter 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list