Skip Content
PIN DOWEL HARD D6325 M6-5X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-5X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.050.0050
  • Mfr. Model # M39080.050.0050
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Dowel Pin
  • Finish Plain
  • Dia. 5 mm
  • Material Hardened Steel
  • Overall Length 50 mm
  • Package Quantity 50
  • Meets DIN 6325
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Type Dowel
  • Nominal Diameter 5mm
  • Length Tolerance +/-0.37mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list