PIN DOWEL HARD D6325 M6-3X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN DOWEL HARD D6325 M6-3X16MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.030.0016
  • Mfr. Model # M39080.030.0016
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Dowel Pin
  • Package Quantity 100
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Length Tolerance +/-0.50mm
  • Nominal Diameter M3
  • Single Shear Strength (Lbs.) 1665

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list