Skip Content
PIN DOWEL HARD D6325 M6-2X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-2X16MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.020.0016
  • Mfr. Model # M39080.020.0016
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.09 lbs

Technical Specs

  • Overall Length 16 mm
  • Material Hardened Steel
  • Package Quantity 100
  • Item Dowel Pin
  • Finish Plain
  • Dia. 2 mm
  • Meets DIN 6325
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Length Tolerance +/-0.215mm
  • Nominal Diameter 2mm
  • Type Dowel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List