Skip Content
PIN DOWEL HARD D6325 M6-2X14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-2X14MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.020.0014
  • Mfr. Model # M39080.020.0014
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Dia. 2 mm
  • Item Dowel Pin
  • Material Hardened Steel
  • Package Quantity 100
  • Overall Length 14 mm
  • Meets DIN 6325
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 2mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List