PIN DOWEL HARD D6325 M6-2.5X12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN DOWEL HARD D6325 M6-2.5X12MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.025.0012
  • Mfr. Model # M39080.025.0012
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.1 lbs

Technical Specs

  • Package Quantity 100
  • Item Dowel Pin
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 2.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list