Skip Content
PIN DOWEL HARD D6325 M6-1X12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-1X12MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.010.0012
  • Mfr. Model # M39080.010.0012
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 0.02 lbs

Technical Specs

  • Dia. 1 mm
  • Finish Plain
  • Material Hardened Steel
  • Item Dowel Pin
  • Package Quantity 100
  • Rockwell Hardness 60 +/-2 HRC
  • Meets DIN 6325
  • Overall Length 12 mm
  • Dia. Tolerance M6
  • Nominal Diameter 1mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list