Skip Content
PIN DOWEL HARD D6325 M6-16X100MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-16X100MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.160.0100
  • Mfr. Model # M39080.160.0100
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 3.48 lbs

Technical Specs

  • Dia. 16 mm
  • Item Dowel Pin
  • Finish Plain
  • Package Quantity 10
  • Material Hardened Steel
  • Overall Length 100 mm
  • Meets DIN 6325
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Nominal Diameter 16mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List