!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PIN DOWEL HARD D6325 M6-14X50MM

PIN DOWEL HARD D6325 M6-14X50MM

APPROVED VENDOR

PIN DOWEL HARD D6325 M6-14X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN DOWEL HARD D6325 M6-14X50MM

PIN DOWEL HARD D6325 M6-14X50MM

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBM39080.140.0050
  • Mfr. Model # M39080.140.0050
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.134 lbs
Suggested Replacement Product
PIN DOWEL HARD D6325 M6-14X50MM,25/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.83 / PACKAGE of 25

EHC: EHC :

Technical Specs

  • Item Dowel Pin
  • Nominal Diameter 14mm
  • Package Quantity 25
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list