Skip Content
PIN DOWEL HARD D6325 M6-14X32MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-14X32MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.140.0032
  • Mfr. Model # M39080.140.0032
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 2.06 lbs

Technical Specs

  • Item Dowel Pin
  • Dia. 14 mm
  • Finish Plain
  • Material Hardened Steel
  • Package Quantity 25
  • Meets DIN 6325
  • Overall Length 32 mm
  • Rockwell Hardness 60 +/-2 HRC
  • Dia. Tolerance M6
  • Nominal Diameter 14mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list