Skip Content
PIN DOWEL HARD D6325 M6-12X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN DOWEL HARD D6325 M6-12X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39080.120.0050
  • Mfr. Model # M39080.120.0050
  • UNSPSC # 31163203
  • CATALOGUE PAGE # 955
  • Shipping Weight 2.43 lbs

Technical Specs

  • Dia. 12 mm
  • Finish Plain
  • Item Dowel Pin
  • Material Hardened Steel
  • Package Quantity 25
  • Meets DIN 6325
  • Overall Length 50 mm
  • Dia. Tolerance M6
  • Rockwell Hardness 60 +/-2 HRC
  • Type Dowel
  • Length Tolerance +/-0.31mm
  • Nominal Diameter 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list