Skip Content
PIN COTTER D94 ZP 8X50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN COTTER D94 ZP 8X50MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39350.080.0050
  • Mfr. Model # M39350.080.0050
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 959
  • Shipping Weight 4.54 lbs

Technical Specs

  • Dia. 8 mm
  • Length 50 mm
  • Finish Zinc Plated
  • Package Quantity 100
  • Material Steel
  • Item Split Pin
  • Meets/Exceeds DIN 94

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list