Skip Content
PIN COTTER D94 ZP 3.2X25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN COTTER D94 ZP 3.2X25MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39350.032.0025
  • Mfr. Model # M39350.032.0025
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.29 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Split Pin
  • Length 25 mm
  • Dia. 3.2 mm
  • Package Quantity 100
  • Material Steel
  • Meets/Exceeds DIN 94

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list