Skip Content
PIN COTTER D94 ZP 2X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN COTTER D94 ZP 2X20MM

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM39350.020.0020
  • Mfr. Model # M39350.020.0020
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 959
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Split Pin
  • Dia. 2 mm
  • Material Steel
  • Length 20 mm
  • Package Quantity 100
  • Meets/Exceeds DIN 94

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List