Skip Content
PIN COTTER 1/8X2-1/2 18.8SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PIN COTTER 1/8X2-1/2 18.8SS

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCP18-212S1
  • Mfr. Model # CP18-212S1
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 997
  • Shipping Weight 0.01 lbs

Product Details

18.8 stainless steel cotter pin. Diameter 1/8 inch.

Technical Specs

  • Length (In.) 2-1/2
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list