Skip Content
PIN CONNECTING 1IN GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN CONNECTING 1IN GALVANIZED

ALLRIGHT LADDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALLSCP1
  • Mfr. Model # SCP1
  • UNSPSC # 30102900
  • CATALOGUE PAGE # 2091
  • Shipping Weight 0.84 lbs

Product Details

Scaffold connector, 1 inch.

Technical Specs

  • Item Frame Connector 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list