Skip Content
PIN CENTERING F/ANNULAR CUTTER 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN CENTERING F/ANNULAR CUTTER 2/PK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL44-60-1720
  • Mfr. Model # 44-60-1720
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 542
  • Shipping Weight 0.1 lbs

Product Details

Steel annular cutter, 3/4 inch diameter shank - industry standard. Unique tooth geometry - allows for better centering and faster cutting. Thin wall design - enables cutters to cut faster and more efficiently by removing less material during drilling. Ejector pin extends 1/2 inch beyond tooth tip - allows for easier/faster location of pin on hole. Flute design - shorter flute design allows chips to fall freely from cutter.

Technical Specs

  • Item Ejector Pin
  • For Use With Milwaukee 1" Cutting Depth Annular Cutters
  • Type Replacement Parts
  • Includes (1) 1" Ejector Pins (2 PK)
  • Fits Brand Milwaukee
  • For Use With Mfr. Model Number 6140-30, 6140-33, 6160-30, 6148-30, 6148-33, 6122-31
  • For Use With Grainger Item Number Milwaukee 1" Cutting Depth Annular Cutters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list